DESCRIPTION

Camco 1500 W Screw-In Water Heater Element

C02143

Volts:

SPECIFICATIONS

Number Of Elements
1
UL Listed
Yes
Volts
120V
Watts
1500

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY