1.5kW 120V Water Heater Element
1.5kW 120V Water Heater Element
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Element Style:
- Screw-in
- Number of Elements:
- 1
- Product Type:
- Water Heater Element
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1.5 kW