Camco

4.5kW 240V Water Heater Element

Part #C02923  |  Manufacturer Part #02923

Volts:

240V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heats in lime and sand buildup that would burn out ordinary elements
  • Highest grade nickel and chromium incoloy
  • Lifetime warranty

Specifications

Element Style: Screw-in

Number Of Elements: 1

Product Type: Water Heater Element

UL Listed: Yes

Volts: 240V

Watts: 4.5