20 in. Plastic Water Heater Pan
20 in. Plastic Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Black
- Depth:
- 2-1/2 in
- Diameter:
- 20 in
- Drain Location:
- Rear
- Drain Opening:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene