DESCRIPTION

  • Easy to install

Camco Manufacturing 30 in. Plastic Drain Pan Washing Machine with PVC Fitting

CAM20752

Length:

SPECIFICATIONS

Length
32 in
Material
Plastic
Width
30 in

Starting at
Call for Pricing
  • QUANTITY