• Cart

DESCRIPTION

Camco Manufacturing Plastic Water Heater Pan with PVC Fitting

C1160

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black
Depth
2-1/2 in
Diameter
20 in
Drain Location
Rear
Drain Opening
1 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
Polypropylene

Starting at
Call for Pricing
  • QUANTITY