Camco

Plastic Water Heater Pan in Black

Part #CAM11470  |  Manufacturer Part #11470

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to fit underneath whole house tankless water heaters
  • Provides both water damage protection and flushing maintenance convenience
  • Superior strength and durability
  • Corrosion resistant, recyclable, and non-toxic

Specifications

Color Finish: Black

Color Finish Category: Blacks

Material: Plastic

Material Type: Polypropylene

Shape: Rectangular