30 in. x 90 ft. x 1 in. MERV 7 Air Filter Media Roll

You last purchased this on
 
Camfil USA

30 in. x 90 ft. x 1 in. MERV 7 Air Filter Media Roll

This product requires certification to purchase.
You last purchased this on
 
Camfil USA

30 in. x 90 ft. x 1 in. MERV 7 Air Filter Media Roll

  • Fast #
  • Part #CFP100R30
  • Item #7465017
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
IAPMO Listed -:
No
Length:
90 ft
MERV Rating:
7
Width:
30 in