1-1/4 in. Male Red Brass Adapter

You last purchased this on
 
Campbell Manufacturing

1-1/4 in. Male Red Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1-1/4 in. Male Red Brass Adapter

  • Fast #
  • Part #CMAB5
  • Item #491707
  • Manufacturer Part #MAB 5
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Manufactured from schedule 40 pipe
  • Made in the USA
  • Wrench flats on fitting body assists with installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
End Connection 1:
Barbed
End Connection 2:
MNPT
End Connections:
Barbed x MNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Red Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic