1-1/4 in. Self Clamping Wire Guard

Part #CWG125  |  Item #1731835  |  Manufacturer Part #WG-125

$6.16 EACH
(Pricing is for 1-1/4 in)

Fits Pipe Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use in 6" well casings (adaptable to 4" and 5" installations by cutting off tabs)
  • Fits standard galvanized pipe and 125-200 lb poly pipe
  • Open areas in design prevent "piston action" when pulling pump
  • Two large, snap-in holes isolate wire and safety rope
  • Smooth edges to avoid damage to electrical cable
  • Made in the USA

Lead Law Compliant

Specifications

Fits Pipe Size: 1-1/4 in

Lead Law Compliant: Yes

Material: Plastic

Material Type: Thermoplastic Resin