1-1/4 x 1 in. MNPT x Barbed Brass Reducing Adapter

You last purchased this on
 
Campbell Manufacturing

1-1/4 x 1 in. MNPT x Barbed Brass Reducing Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1-1/4 x 1 in. MNPT x Barbed Brass Reducing Adapter

  • Fast #
  • Part #CRAB54TLF
  • Item #4578966
  • Manufacturer Part #RAB5-4TLF
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
Barbed
End Connections:
MNPT x Barbed
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Adapter, Reducing
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Red Brass
NSF Certified:
No
Origin:
Global