1-1/4 x 1 x 1 x 3/4 in. Brass Tank Cross

You last purchased this on
 
Campbell Manufacturing

1-1/4 x 1 x 1 x 3/4 in. Brass Tank Cross

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1-1/4 x 1 x 1 x 3/4 in. Brass Tank Cross

  • Fast #
  • Part #CUTC543TLF
  • Item #4663025
  • Manufacturer Part #UTC5-4-3TLF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connection 4:
FNPT
End Connections:
MNPT x FNPT x FNPT x FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Size 4:
3/4 in
Fitting Sizes:
1-1/4 in x 1 in x 1 in x 3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Brass
UL Listed:
No