1 in. 100 Mesh Slip Standard Bowl Sediment Water Filter
1 in. 100 Mesh Slip Standard Bowl Sediment Water Filter
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear bowl permits monitoring of trapped sediment
- Sediment can be drained through flush valve without disconnecting system
- Reusable polyester filter screens
- Hand tighten only, using tools will void warranty
- Made in the USA
- Includes PTFE thread seal tape
- Bowl can be easily removed without tools for total cleaning
-
Lead Law Compliant
Specifications
- Contaminant Removal:
- Sediment
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- Height:
- 11-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 150 psi
- Width:
- 5 in