1 in. Red Brass FNPT Spring Check Valve

You last purchased this on
 
Campbell Manufacturing

1 in. Red Brass FNPT Spring Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1 in. Red Brass FNPT Spring Check Valve

  • Fast #
  • Part #CCV4TLF
  • Item #4662926
  • Manufacturer Part #CV-4TLF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel spring
  • Non-corrosive PE stem guide
  • Lead-free red brass, yellow brass, or stainless steel casting
  • 200 psi WOG
  • 158°F maximum operating temperature
  • Viton O-ring (stainless steel valves)
  • Abrasion-resistant NBR O-ring (red and yellow brass valves)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-62
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Flow Rate:
18 gpm
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/2 in
Material:
Red Brass
Maximum Temperature:
190
Minimum Temperature:
35
NSF Certified:
No
Origin:
Global
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Gas, General Purpose, Oil, Water
Temperature Range:
Up to 158 Deg F
UL Listed:
No
Valve Body Material:
Red Brass
Valve Body Style:
Inline
Valve Seat Material:
Bronze
Valve Size:
1 in
Valve Type:
Check Valve
Width:
1-3/4 in