1 in. Heavy Duty Clear Housng
1 in. Heavy Duty Clear Housng
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes wrench
-
Lead Law Compliant
Specifications
- Color Finish Name:
- Clear
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes