1 in. Heavy Duty Water Filter with Pressure Relief Button

You last purchased this on
 
Campbell Manufacturing

1 in. Heavy Duty Water Filter with Pressure Relief Button

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1 in. Heavy Duty Water Filter with Pressure Relief Button

  • Fast #
  • Part #C1PSB1
  • Item #491766
  • Manufacturer Part #1PS-B1
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clear bowl is made of rugged industrial-strength plastic making it easy to see when it's time to change the filter cartridge
  • Includes 1 Campbell 1SS (5 micron) standard duty filter cartridge and filter service wrench
  • For use in residential and commercial environments
  • Made in the USA
  • Pressure release button for easy cartridge changing
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Contaminant Removal:
Sediment
Filtering Material:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
20 gpm
Height:
12-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Pressure - Maximum:
125 psi