1 in. Adapter x Barbed Stainless Steel Adapter

You last purchased this on
 
Campbell Manufacturing

1 in. Adapter x Barbed Stainless Steel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1 in. Adapter x Barbed Stainless Steel Adapter

  • Fast #
  • Part #CMASS4
  • Item #1315478
  • Manufacturer Part #MASS 4
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufactured from schedule 40 pipe
  • Made in the USA
  • Includes wrench-grip shoulder
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Application:
Residential
Clean Bagged:
No
End Connection 1:
Adapter
End Connection 2:
Barbed
End Connections:
Adapter x Barbed
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter, Straight
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
Yes