This product requires certification to purchase.

1 in. Insert Nylon Coupling

Campbell Manufacturing

1 in. Insert Nylon Coupling

Brand image
Campbell Manufacturing

1 in. Insert Nylon Coupling

  • Fast #
  • Part #CCN4
  • Item #1002215
  • Manufacturer Part #CN 4
5 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Universal part: N429-010
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-2666, ASTM A-197
CSA Certified:
Yes
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Nylon
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #DIV701039
Item #3184324
4.2 out of 5 Customer Rating
Requires Certification
Part #ADWVLS9K
Item #49117
4.3 out of 5 Customer Rating
Requires Certification
Part #PFXMCUCDN
Item #5050974
3.7 out of 5 Customer Rating
Requires Certification
Part #N27NME9073
Item #8921747
5 out of 5 Customer Rating
Requires Certification
Part #MUL067498
Item #628890
3.2 out of 5 Customer Rating
Requires Certification
Part #PDWVRCMU
Item #7236749
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing