1 in. Insert Stainless Steel Coupling
1 in. Insert Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 160 Pallet: 6560-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Wrench flats on fitting body assists with installation
- Manufactured from schedule 40 pipe
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 088409500147