1 x 1 in. Plastic Insert Elbow
1 x 1 in. Plastic Insert Elbow
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Universal part: 1406-010
Specifications
- CSA Certified:
- Yes
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed x Barbed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes