1 x 1 x 3/4 in. Solid Tank Tee
1 x 1 x 3/4 in. Solid Tank Tee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connection 3:
- Female
- End Connections:
- Male x Male x Female
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 1 in x 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Stainless Steel
- UL Listed:
- No