1/2 in. Barbed x MPT Nylon 90 Degree Elbow

You last purchased this on
 
Campbell Manufacturing

1/2 in. Barbed x MPT Nylon 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1/2 in. Barbed x MPT Nylon 90 Degree Elbow

  • Fast #
  • Part #CCEN2
  • Item #1001453
  • Manufacturer Part #CEN 2
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Application:
Waterworks
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Nylon
NSF:
NSF 61
NSF Certified:
Yes