Campbell Manufacturing
1/2 in. PVC Plastic Well Seal
Part #CWSV | Item #1003992 | Manufacturer Part #WSV
$3.66
EACH
Fitting Sizes:
1/2 inProduct Details
Specifications
End Connection 1: Solvent Weld
End Connections: Solvent Weld
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Material: Plastic
Material Type: PVC
UL Listed: No