1/4 in. 30 psi Pressure Switch Less Lever

Part #CFSG2A  |  Item #491778  |  Manufacturer Part #FSG2-A

$28.30 EACH

Fitting Sizes:

1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No lever

Lead Law Compliant

Specifications

End Connection 1: Female

End Connections: Female

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Lead Law Compliant: Yes

Maximum Pressure: 30 psi

Pressure Class: 30# - 50#