1/4 in. Disposable Water Filter

You last purchased this on
 
Campbell Manufacturing

1/4 in. Disposable Water Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1/4 in. Disposable Water Filter

  • Fast #
  • Part #CIC6
  • Item #1003240
  • Manufacturer Part #IC6
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes compression nuts for easy connection and service wrench
  • For refrigerator icemakers and water dispensers
  • Requires Certification
  • Lead Law Compliant


Specifications

Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
1 gpm
Height:
8-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Pressure - Maximum:
125 psi