1/4 in. Tank Fitting Package

You last purchased this on
 
Campbell Manufacturing

1/4 in. Tank Fitting Package

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1/4 in. Tank Fitting Package

  • Fast #
  • Part #CTFP125LF
  • Item #4712048
  • Manufacturer Part #TFP 125LF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Tank Fitting Package
UL Listed:
No