DESCRIPTION

  • Clear bowl is made of rugged industrial-strength plastic making it easy to see when it's time to change the filter cartridge
  • For use in residential and commercial environments
  • Includes 1 Campbell 1SS (95 micron) standard duty filter cartridge and filter service wrench
  • Made in the USA

Campbell Manufacturing 2 - 20 gpm Heavy Duty Less Button Sediment Water Filter

C1PS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Contaminant Removal
Sediment, ‎Sediment
Fitting Size 1
3/4 in
Flow Rate
20 gpm
Lead Law Compliant
Yes
Length
12-3/8 in
Material
Plastic
Maximum Pressure
125 psi
Size
3/4 in