DESCRIPTION

  • Includes steel case and NL brass connections

Campbell Manufacturing 2 ga Lower Mount Pressure Gauge

CPG1TNL

High Pressure:

SPECIFICATIONS

Diameter
2 in
End Connection 1
Threaded
Fitting Size 1
1/4 in
High Pressure
100
Lead Law Compliant
Yes
Material
Brass, Steel
Maximum Pressure
100 psi
Pressure Class
100#
Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY