2 in. MIPS x Barbed Galvanized Steel Insert

You last purchased this on
 
Campbell Manufacturing

2 in. MIPS x Barbed Galvanized Steel Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

2 in. MIPS x Barbed Galvanized Steel Insert

  • Fast #
  • Part #CMAS8
  • Item #1003035
  • Manufacturer Part #MAS 8
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Wrench flats on fitting body assists with installation
  • Manufactured from schedule 40 pipe
  • Universal part: N436-020
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Adapter
End Connection 2:
Barbed
End Connections:
Adapter x Barbed
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Male Adapter, Straight
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
NSF Certified:
Yes
UL Listed:
Yes