DESCRIPTION
- Angled seat and weighted and shielded pvc flapper for low pressure seal
- Clear body
- Compression
Campbell Manufacturing 2 in. PVC Compression Check Valve
CSC8
Valve Size:
SPECIFICATIONS
- End Connection 1
- Female Threaded
- End Connection 2
- Female Threaded
- End Connections
- Female Threaded
- Material
- Plastic
- Material Type
- PVC
- Maximum Pressure
- 200 psi
- Valve Size
- 2 in
- Valve Type
- Check Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday