DESCRIPTION

  • No lever

Campbell Manufacturing 20 psi Pressure Switch Less Lever

CFSG2B

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Female
Fitting Size 1
1/4 in
IsAcceptableImage
Lead Law Compliant
Yes
Maximum Pressure
20 psi
Pressure Class
20# - 40#
Size
1/4 in