Campbell Manufacturing

22-1/2 in. Filter with Pressure Relief Button

Part #C2PSB1H  |  Manufacturer Part #2PS-B1H

Length:

22-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made in the USA

Specifications

ANSI Specifications: ANSI 42

End Connection 1: NPT

Filtering Material: No

Length: 22-1/2 in

Material: Plastic

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 42