• Cart

DESCRIPTION

  • Made in the USA
  • Manufactured from schedule 40 pipe
  • Wrench flats on fitting body assists with installation

Campbell Manufacturing 3/4 x 1 in. Insert Brass Coupling

CRCB43

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
Insert
End Connections
Insert
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass