DESCRIPTION

  • Fourteen - 10 wire size
  • Kit contains 3 tubes, 3 butt conn and 3" Clear tube

Campbell Manufacturing 3-Wire Heat Shirink Splice Kit

CLSK3C

Length:

SPECIFICATIONS

Color Finish
Clear
Lead Law Compliant
Yes
Length
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY