3-Wire Heat Shrink in Black

You last purchased this on
 
Campbell Manufacturing

3-Wire Heat Shrink in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

3-Wire Heat Shrink in Black

  • Fast #
  • Part #CLSK3B
  • Item #491761
  • Manufacturer Part #LSK3 B
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kit contains 3 tubes, 3 butt conn and 3" Black tube
  • Fourteen - 10 wire size
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Product Type:
Shrink Splice Kit
Wire Gauge (AWG):
14 ga - 10 ga