DESCRIPTION

  • No lever

Campbell Manufacturing 30 psi Pressure Switch Less Lever

CFSG2A

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Female
Fitting Size 1
1/4 in
Lead Law Compliant
Yes
Maximum Pressure
30 psi
Pressure Class
30# - 50#
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday