3/4 in. Brass FNPT x MNPT 75# 120 Relief Valve

You last purchased this on
 
Campbell Manufacturing

3/4 in. Brass FNPT x MNPT 75# 120 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

3/4 in. Brass FNPT x MNPT 75# 120 Relief Valve

  • Fast #
  • Part #CRV3NLF
  • Item #4045768
  • Manufacturer Part #RV3NLF
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Soft seated
  • Bronze body
  • Spring loaded
  • Automatic reseating
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
120
Origin:
Global
Pressure Class:
75#
Recommended Valve Application:
Water
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Relief Valve