3/4 in. Housing Filter

You last purchased this on
 
Campbell Manufacturing

3/4 in. Housing Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

3/4 in. Housing Filter

  • Fast #
  • Part #CEFH10CB
  • Item #2901922
  • Manufacturer Part #EFH10C-B
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made of sturdy, reinforced polypropylene
  • Pressure release button for easy cartridge changing
  • For use in residential cold water applications
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Name:
Clear
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
NSF Certified:
No
Pressure - Maximum:
125 psi