Print

DESCRIPTION

  • Machined from 86% copper alloy brass castings
  • Made in the USA

Campbell Manufacturing 3/4 in. Insert Brass 90 Degree Elbow

CYBL3LF

Manufacturer Part #: YBL3LF

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 3/4 in

    CYBL3LF 

    Manufacturer Part #: YBL3LF

  • 1 in

    CYBL4LF 

    Manufacturer Part #: YBL4LF

  • 1-1/4 in

    CYBL5LF 

    Manufacturer Part #: YBL5LF

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Insert
End Connections
Insert
Fitting Size 2
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
No