4 in. Submersible Pump Screen

You last purchased this on
 
Campbell Manufacturing

4 in. Submersible Pump Screen

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

4 in. Submersible Pump Screen

  • Fast #
  • Part #CSPS4X60X015
  • Item #2477591
  • Manufacturer Part #SPS4X60X015
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Diameter:
4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1/50 in
Material:
Plastic
Material Type:
ABS, PVC
NSF Certified:
No
Product Type:
Submersible Pump Screen
UL Listed:
No