4 x 1-1/4 in. Female ABS Well Seal

Part #CPS4X114  |  Item #1888351  |  Manufacturer Part #PS4X1 1/4

$33.00 EACH

Diameter:

4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2 in vent tapping
  • Submersible, solid well seal
  • Heavy duty zinc-plated bolts/nuts for dependable gasket sealing
  • Load tested to hold over 20,000 lbs

Lead Law Compliant

Specifications

Diameter: 4 in

End Connection 1: Female Threaded

End Connections: Female Threaded

Fits Pipe Size: 1-1/4 in

Lead Law Compliant: Yes

Material: Plastic

Material Type: ABS

UL Listed: No