DESCRIPTION

  • No lever

Campbell Manufacturing 40 psi Pressure Switch Less Lever

CFSG2C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Female
Fitting Size 1
1/4 in
Lead Law Compliant
Yes
Maximum Pressure
40 psi
Pressure Class
40# - 60#
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday