DESCRIPTION

  • Diamond-Wound™ polypropylene fiber and core
  • Five micron

Campbell Manufacturing 5-Micron Sediment Filter Cartridge

C1SS30

Length:

SPECIFICATIONS

Contaminant Removal
Sediment
Filter Size
9-3/4 in
Lead Law Compliant
Yes
Length
9-3/4 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes

Starting at
Call for Pricing
  • QUANTITY