DESCRIPTION

  • Diamond-wound™ polypropylene fiber and core
  • Made in the USA

Campbell Manufacturing 5-Micron Sediment Filter Cartridge - RES

C1SL30

Length:

SPECIFICATIONS

Contaminant Removal
Sediment, ‎Sediment
Filter Size
9-3/4 in
Lead Law Compliant
Yes
Length
9-3/4 in
Material
Plastic
Material Type
Polypropylene

Starting at
Call for Pricing
  • QUANTITY