6-1/4 x 1 in. ABS Female Solid Well Seal

You last purchased this on
 
Campbell Manufacturing

6-1/4 x 1 in. ABS Female Solid Well Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

6-1/4 x 1 in. ABS Female Solid Well Seal

  • Fast #
  • Part #CPS614X1
  • Item #491727
  • Manufacturer Part #PS6 1/4X1
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Submersible, solid well seal
  • Heavy duty zinc-plated bolts/nuts for dependable gasket sealing
  • Vent tapping: 1/2"
  • Made in the USA
  • Load tested to hold over 20,000 lbs
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Female
End Connections:
Female
Fitting Size 1:
6-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
6-1/4 in x 1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
ABS