Campbell Manufacturing
6 in. NPT Cast Iron Watertight Cap
Part #CWTC6 | Item #74077 | Manufacturer Part #WTC6
$86.06
EACH
Fitting Sizes:
6 inProduct Details
- 6" and 6 1/4" nominal well size
- Vent: 9/16" screen
- 1/4" grounding lug on ring meets national electrical code requiring grounding of submersible pump
Lead Law Compliant
Specifications
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 6 in
Fitting Sizes: 6 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Cast Iron