• Cart

DESCRIPTION

  • Brass screen in bottom casting
  • Locking
  • Made in the USA
  • Nominal well size: 4"
  • Padlock locator - 1/2" holes to maintain well security
  • Vent: 5/8" screen

Campbell Manufacturing 6 in. Press Locking Watertight Cap Aluminum

CLWC6

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 6 in

    CLWC6 

    $87.43
    $87.43
    Call for Pricing Call us for price $87.43 $87.43
    Not available for online purchase. For help,
    please call
    888-222-1785.
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

End Connection 1
Press
End Connections
Press
Fitting Size 1
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Aluminum