Campbell Manufacturing

6 in. Well Cap Policy

Part #CWTC6PIMPP  |  Manufacturer Part #WTC6P

Fitting Sizes:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made in the USA

Lead Law Compliant

Documents

Specifications

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Lead Law Compliant: Yes

Material: Plastic

UL Listed: No