3/4 in. x 60 ft. Electrical Tape

You last purchased this on
 
Campbell Manufacturing

3/4 in. x 60 ft. Electrical Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

3/4 in. x 60 ft. Electrical Tape

  • Fast #
  • Part #CET60LF
  • Item #4578948
  • Manufacturer Part #ET60LF
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
60 ft
Product Type:
Electrical Tape
Size:
3/4 in x 60 ft
UL Listed:
No
Width:
3/4 in