This product requires certification to purchase.

9-3/4 in. Repair Taste & Odor Cartridge

You last purchased this on
 
Campbell Manufacturing

9-3/4 in. Repair Taste & Odor Cartridge

  • Fast #
  • Part #C1C912
  • Item #26416
  • Manufacturer Part #1C9-12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Campbell Manufacturing

9-3/4 in. Repair Taste & Odor Cartridge

  • Fast #
  • Part #C1C912
  • Item #26416
  • Manufacturer Part #1C9-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fits all Campbell 10" filter housings
  • Diamond-wound™ polypropylene cartridge uses activated carbon
  • Manufactured from FDA listed materials
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

Cartridge Type:
Replacement
Contaminant Removal:
Taste, Odor
Height:
9-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov